Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

628-13-GH-P1-E1-S1 https://www.bdiexpress.com/medias/INDDWYXXXXXX-628-GH-E1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2M3xpbWFnZS9qcGVnfGFESTFMMmd6WWk4eE1UQTFOVFF5TnpnM09EazBNaTlKVGtSRVYxbFlXRmhZV0ZoZk5qSTRYMGRJWDBVeFh6TXdNSGd6TURBdWFuQm58OWM4MDAxMGE2NzlmMGI2NzkzMzE2NGRiYjk0MzBkNjZlZGQwZmZhMmI3MDIwYWJkMDFlZjBlMDJiYTE5ZTNlYw
29156861 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

628-13-GH-P1-E1-S1

Description

628-13-GH-P1-E1-S1 PRESSURE TRANSMITTER ; INDUSTRIAL RANGE 0-300 PSIG

GENERAL PURPOSE HOUSING 1/4" MALE NPT 3' CABLE 4-20 MA MAX PRESSURE 600 PSIG OVER PRESSURE 1500 PSIG

Part #

101926-36

BDI #
29156861

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

303.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 303.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
41112410
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Transmitter
Keyword String
Industrial Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.65
Product Detail
Industrial Pressure Transmitter
Product Specification
Accuracy +/- 1 Percet; Burst Pressure 1500 PSI Maximum; Compensated Temperature Max 175 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE; Electrical Connection Cable Gland with Cable; Electrical Output 4 to 20 mA; Enclosure Ratings IP66 | NEMA Type 4X; Housing Construction General Purpose Housing; Loop Resistance 0 to 1000 Ohm max; Materials Wetted 316L Stainless Steel; Measurement Pressure Type Gauge; Measurement Pressure Max 300 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation Not Position Sensitive; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA; Output Signal Current; Height 4.3"; Width 6.6"; Length 2.7"
Long Description
GENERAL PURPOSE HOUSING 1/4" MALE NPT 3' CABLE 4-20 MA MAX PRESSURE 600 PSIG OVER PRESSURE 1500 PSIG