Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

645-1 https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-645-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwODZ8aW1hZ2UvanBlZ3xhRGd6TDJobFlpOHhNVEExTlRNd056TTFPREl6T0M5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWHpZME5WOU1Yek13TUhnek1EQXVhbkJufDQ0ODEyM2EwYjQwODZjYWQ4MjkxMzYwMGZiN2ZiODM1NDQ2NTgzZTdiZDlhZTYzZjZjYTZmZjYxNjUwNTZlY2Q
29153165 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

645-1

Description

645-1 PRESSURE TRANSMITTER, WET/WET DIFFERENTIAL RANGE 0-2 PSID (SMARTCATALOG)

Differential Pressure Transmitter; Accuracy +/- 0.25 Percet; Compliance CE; Electrical Connection 1/2" NPS female Conduit with Screw Terminal block; Electrical Output 4 to 20 mA; Enclosure Ratings IP56 | NEMA Type 4X; Loop Resistance 0 to 1000 Ohm; Material Construction Option Standard; Materials Stainless Steel | Aluminum; Materials Wetted 17-4 Stainless Steel | 300 Stainless Steel | Fluoroelastomer | Silicone; Measurement Pressure Type Differential; Measurement Pressure Max 2 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Air | Argon | Carbon dioxide | Helium | Hydrogen | Nitrogen | Oxygen | Steam; Number of Wires 2; Operating Temperature Max 80 Deg C; Operating Temperature Min -22 Deg C; Output Signal Current; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 40 PSI; Height 3.8"; Width 3.8"; Length 5.9"

Part #

124069-01

BDI #
29153165

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1904.47 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,904.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.52
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Transmitter
Keyword String
Differential Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
1.15
Product Detail
Differential Pressure Transmitter
Product Specification
Accuracy +/- 0.25 Percet; Compliance CE; Electrical Connection 1/2" NPS female Conduit with Screw Terminal block; Electrical Output 4 to 20 mA; Enclosure Ratings IP56 | NEMA Type 4X; Loop Resistance 0 to 1000 Ohm; Material Construction Option Standard; Materials Stainless Steel | Aluminum; Materials Wetted 17-4 Stainless Steel | 300 Stainless Steel | Fluoroelastomer | Silicone; Measurement Pressure Type Differential; Measurement Pressure Max 2 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Air | Argon | Carbon dioxide | Helium | Hydrogen | Nitrogen | Oxygen | Steam; Number of Wires 2; Operating Temperature Max 80 Deg C; Operating Temperature Min -22 Deg C; Output Signal Current; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 40 PSI; Height 3.8"; Width 3.8"; Length 5.9"
Long Description
Differential Pressure Transmitter; Accuracy +/- 0.25 Percet; Compliance CE; Electrical Connection 1/2" NPS female Conduit with Screw Terminal block; Electrical Output 4 to 20 mA; Enclosure Ratings IP56 | NEMA Type 4X; Loop Resistance 0 to 1000 Ohm; Material Construction Option Standard; Materials Stainless Steel | Aluminum; Materials Wetted 17-4 Stainless Steel | 300 Stainless Steel | Fluoroelastomer | Silicone; Measurement Pressure Type Differential; Measurement Pressure Max 2 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Air | Argon | Carbon dioxide | Helium | Hydrogen | Nitrogen | Oxygen | Steam; Number of Wires 2; Operating Temperature Max 80 Deg C; Operating Temperature Min -22 Deg C; Output Signal Current; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 40 PSI; Height 3.8"; Width 3.8"; Length 5.9"