https://www.bdiexpress.com/medias/MFRGWWXXXXXX-6KL75-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTZ8aW1hZ2UvanBlZ3xhRGN6TDJobFpTOHhNRFl5TWpVMU9Ea3lPRGt5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZOa3RNTnpWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OThjNDhjM2ZhMmZhMmU3NWVlMDIxMTgwMDVlNDZjNWMwMWNhOGM1NDBkNjM4YzMyMmIzMDYwZWEzZTFkMjc5YQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-6KL75-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTZ8aW1hZ2UvanBlZ3xhRGN6TDJobFpTOHhNRFl5TWpVMU9Ea3lPRGt5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZOa3RNTnpWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OThjNDhjM2ZhMmZhMmU3NWVlMDIxMTgwMDVlNDZjNWMwMWNhOGM1NDBkNjM4YzMyMmIzMDYwZWEzZTFkMjc5YQ
SPEEDAIRE
SPEEDAIRE
6KL75
SPEEDAIRE SPEEDAIRE
Description
6KL75 REED SWITCH ; NO SPST
REED TWO WIRE ING CURRENT 0.03 A MAX ING VOLTAGE 120V FOR BORE DIA 3/4 TO 2-1/2 IN FUNCTION N/O SPST ENCLOSURE TYPE NEMA 4 NUMBER OF WIRES 2
Part #
6KL75
BDI #
26420316
Details
133.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/6KL75/p/26420316
Your Price
$ 133.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
REED TWO WIRE ING CURRENT 0.03 A MAX ING VOLTAGE 120V FOR BORE DIA 3/4 TO 2-1/2 IN FUNCTION N/O SPST ENCLOSURE TYPE NEMA 4 NUMBER OF WIRES 2

