Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7154 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=552005&size=2&newsize=300
25248157 Electrical Power Transmission 

GENERAC POWER SYSTEM GENERAC POWER SYSTEM

7154

Description

7154 3300I PORTABLE INVERTER GENERATOR ; 2500W GASOLINE 120VAC 20.83A RECOIL

Power whenever and wherever you need it, the Generac GP3300i inverter featuring new, advanced PowerRush technology delivers over 50% more starting capacity for your RV essentials and other motor-driven equipment so you can do more with less. Quiet inverter power, perfect for outdoor activities in a compact and lightweight solution. True Power technology provides clean, stable power ideal for sensitive electronics, tools and appliances. Easy to carry, compact and lightweight design with built-in handle makes transportation easy. PowerDial Choke/Run/Off: three operation settings integrated into one simple-to-use dial. Economy mode automatically adjusts engine speed to save fuel and reduce sound emissions. USB ports to charge mobile devices including smart phones and tablets. Parallel-Ready capability allows for connection of two inverter generators for twice the power (Parallel kit sold separately). Generator status lights visual alerts when unit is low on oil, overloaded or ready to use.

Part #

7154

BDI #
25248157

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GENERAC POWER SYSTEMS WWW.GENERAC.COM
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
EAN
0696471082753
Product Group - BDI
E00234
Long Description
Power whenever and wherever you need it, the Generac GP3300i inverter featuring new, advanced PowerRush technology delivers over 50% more starting capacity for your RV essentials and other motor-driven equipment so you can do more with less. Quiet inverter power, perfect for outdoor activities in a compact and lightweight solution. True Power technology provides clean, stable power ideal for sensitive electronics, tools and appliances. Easy to carry, compact and lightweight design with built-in handle makes transportation easy. PowerDial Choke/Run/Off: three operation settings integrated into one simple-to-use dial. Economy mode automatically adjusts engine speed to save fuel and reduce sound emissions. USB ports to charge mobile devices including smart phones and tablets. Parallel-Ready capability allows for connection of two inverter generators for twice the power (Parallel kit sold separately). Generator status lights visual alerts when unit is low on oil, overloaded or ready to use.