Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7DD06 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-7DC90-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMjF8aW1hZ2UvanBlZ3xhR1UxTDJobFlpOHhNRFl4TnpjNE5UWTNPVGt3TWk5TlJsSkhWMWRZV0ZoWVdGaGZOMFJET1RCZlFWY3dNVjh6TURCNE16QXdMbXB3Wnd8MTM2NTc0NmRhNWI1MzY2MGQ2MzRkYzEwZDE5MmVmNzNkMDMzMWZmMDdiMDc4MDkwZDBlYTk2MjUxZWUxYjAxNg
26475284 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

7DD06

Description

7DD06 INDUSTRIAL FAN ; STNDRD DTY 30 BLDE DIA 2SPD

STANDARD-DUTY BLADE DIA 30 IN STATIONARY NON-OSCILLATING 2 SPEEDS VOLTAGE 115V AC 1 PHASE CFM HIGH 9704 CFM LOW 8712 AIR VELOCITY AT 20 FT 750/700 MOTOR HP 1/2 HP MOTOR RPM 1075/750 OPERATING AMPS 3.70/3.12 FAN MOUNTING LOCATION CEILING/WALL

Part #

7DD06

BDI #
26475284

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1453.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,453.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
STANDARD-DUTY BLADE DIA 30 IN STATIONARY NON-OSCILLATING 2 SPEEDS VOLTAGE 115V AC 1 PHASE CFM HIGH 9704 CFM LOW 8712 AIR VELOCITY AT 20 FT 750/700 MOTOR HP 1/2 HP MOTOR RPM 1075/750 OPERATING AMPS 3.70/3.12 FAN MOUNTING LOCATION CEILING/WALL