https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2C797-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExODB8aW1hZ2UvanBlZ3xhR0poTDJobE5TOHhNRFl6TVRVek9UZzROREEyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNa00zT1RkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZjAxM2Q2ZDc4NGI0YjkzMDY4NjIzM2Q3NmNjYTUzYTQzOGU2ZTc1ZGJjYWI0Y2UzMTEwZTc0Y2NjZGZiMzUyMQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2C797-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExODB8aW1hZ2UvanBlZ3xhR0poTDJobE5TOHhNRFl6TVRVek9UZzROREEyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNa00zT1RkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZjAxM2Q2ZDc4NGI0YjkzMDY4NjIzM2Q3NmNjYTUzYTQzOGU2ZTc1ZGJjYWI0Y2UzMTEwZTc0Y2NjZGZiMzUyMQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
7K300
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
7K300 BLOWER, W/ DRIVE PKG 115/230 VOLT (SMARTCATALOG)
WITH DRIVE PACKAGE WHEEL DIA IN 24 1/2 IN DBA AT 5 FEET 64 MAX INLET TEMP DEG. F 250 DEGREES F MAX AMBIENT TEMP F 104 DEGREES F VOLTAGE 115/230 SINGLE PHASE 60 HZ FULL LOAD AMPS 30.0/15.0
Part #
7K300
BDI #
26486891
Details
14791.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/7K300/p/26486891
Your Price
$ 14,791.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
WITH DRIVE PACKAGE WHEEL DIA IN 24 1/2 IN DBA AT 5 FEET 64 MAX INLET TEMP DEG. F 250 DEGREES F MAX AMBIENT TEMP F 104 DEGREES F VOLTAGE 115/230 SINGLE PHASE 60 HZ FULL LOAD AMPS 30.0/15.0

