https://www.bdiexpress.com/medias/MFRDWYXXXXXX-APT-40-3SN-SH-NCB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5N3xpbWFnZS9qcGVnfGFHSmlMMmhsTXk4eE1UQTFOVE15TXpNME9UQXlNaTlOUmxKRVYxbFlXRmhZV0ZoZlFWQlVYelF3WHpOVFRsOVRTRjlPUTBKZk16QXdlRE13TUM1cWNHY3wzNjNmZDkwZWYyNzc4YzdiYWM0NGIzNDdhODQ3NGU0ZWY3NzA2NjA0YzI5MDY2ZWM1YTcwMzdjZDc5YzliM2M5
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-APT-40-3SN-SH-NCB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5N3xpbWFnZS9qcGVnfGFHSmlMMmhsTXk4eE1UQTFOVE15TXpNME9UQXlNaTlOUmxKRVYxbFlXRmhZV0ZoZlFWQlVYelF3WHpOVFRsOVRTRjlPUTBKZk16QXdlRE13TUM1cWNHY3wzNjNmZDkwZWYyNzc4YzdiYWM0NGIzNDdhODQ3NGU0ZWY3NzA2NjA0YzI5MDY2ZWM1YTcwMzdjZDc5YzliM2M5
DWYER INSTRUMENTS
DWYER INSTRUMENTS
APT-40-2SN
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS APT-40-2SN
Transformer; Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Single 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 240 Vac; Voltage Output Range 24 Vac; Voltage Rating 40 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.5"; Length 4.5"
制造商部件号
APT-40-2SN
BDI部件号
29156113
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/APT-40-2SN/p/29156113
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Transformer
重量/磅
2
产品明细
Transformer
产品规格
Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Single 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 240 Vac; Voltage Output Range 24 Vac; Voltage Rating 40 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.5"; Length 4.5"
详细描述
Transformer; Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Single 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 240 Vac; Voltage Output Range 24 Vac; Voltage Rating 40 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.5"; Length 4.5"
