Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DCT504ADC https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DCT500A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTB8aW1hZ2UvanBlZ3xhRGs0TDJnM09TOHhNVEExTlRRek1qVTVOelV6TkM5TlJsSkVWMWxZV0ZoWVdGaGZSRU5VTlRBd1FWOHpNREI0TXpBd0xtcHdad3w0OWZhZTViZjRhOWY0NjcwYjJlYjZiZWUxMTBlNThkM2UzMWQwMDIzODQ5YjFjYjAxNGVkNTcxZWE0YjFiYTQ5
29154685 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

DCT504ADC

Description

DCT504ADC LOW COST TIMER CONTROLLER, 4 CHANNELS (SMARTCATALOG)

Timer Controller; Accuracy +/- 5 Percet; Fuse Rating 3A At 250 VAC | Type 3 AG; Compliance CE; Fuse Rating 3 A At 250 VAC; Number of Channels 4; Off-Time 1 to 180 s; On-Time 50 ms to 500 ms; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Output Detail Solenoid Supply 3A maximum per channel; Power Consumption 0.6 W; Stability Greater Than +/-1 ms; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type DC; Supply Voltage 10 to 30 Vdc; Height 1.2"; Width 5.1"; Length 7.5"; Applications Pneumatic Systems

Part #

100536-50

BDI #
29154685

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

282.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 282.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.93
Product Group - BDI
E00130
Harmonized Tariff Code
8542.31.00.01
Noun
Controller
Keyword String
Timer
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
2.05
Product Detail
Timer Controller
Product Specification
Accuracy +/- 5 Percet; Fuse Rating 3A At 250 VAC | Type 3 AG; Compliance CE; Fuse Rating 3 A At 250 VAC; Number of Channels 4; Off-Time 1 to 180 s; On-Time 50 ms to 500 ms; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Output Detail Solenoid Supply 3A maximum per channel; Power Consumption 0.6 W; Stability Greater Than +/-1 ms; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type DC; Supply Voltage 10 to 30 Vdc; Height 1.2"; Width 5.1"; Length 7.5"
Long Description
Timer Controller; Accuracy +/- 5 Percet; Fuse Rating 3A At 250 VAC | Type 3 AG; Compliance CE; Fuse Rating 3 A At 250 VAC; Number of Channels 4; Off-Time 1 to 180 s; On-Time 50 ms to 500 ms; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Output Detail Solenoid Supply 3A maximum per channel; Power Consumption 0.6 W; Stability Greater Than +/-1 ms; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type DC; Supply Voltage 10 to 30 Vdc; Height 1.2"; Width 5.1"; Length 7.5"; Applications Pneumatic Systems