Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DHII-007 https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DHII-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzM3xpbWFnZS9qcGVnfGFEVTVMMmcwTXk4eE1UQTFOVE01TnpZek5EQTNPQzlOUmxKRVYxbFlXRmhZV0ZoZlJFaEpTVjh6TURCNE16QXdMbXB3Wnd8YzMzNjBkYjlkN2U5YTU5NmUzMTk1MTQwYTZiMTJjYTY3ZGNiNGY5MzVjYjU4NTI3YzAyOWZmODNjOWNmZWI1OA
29155074 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

DHII-007

Description

DHII-007 DIFF PRESSURE CONTROLLER ; SELECTABLE ENGINEERING UNITS 10.00" W.C

0.8333 FT W.C 254.0 MM W.C 25.40 CM W.C 0.3613 PSI 0.7356" HG 18.68 MM HG 24.91 MBAR 2491 PA 2.491 KPA 24.91 HPA 5.780 OZ/SQIN

Part #

102127-06

BDI #
29155074

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1557.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,557.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
41112411
Weight / Kilogram
0
Product Group - BDI
E00130
Harmonized Tariff Code
9032.89.60.50
Noun
Controller
Keyword String
Differential Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
3.2
Product Detail
Differential Pressure Controller
Product Specification
Accuracy +/- 0.5 Percet; Baud Rate 9600; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 32 Deg F; Compliance CE | UL; Data Interface Modbus RTU | RS485; Display Type LCD; Electrical Connection 1/2" FNPT Conduit with Screw Terminal block; Enclosure Ratings IP66 | NEMA Type 4X; Materials Aluminum | Glass; Measurement Pressure Type Differential; Measurement Pressure Max 10 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Horizontal; Number of Digits 4; Operating Temperature Max 140 Deg F; Operating Temperature Min 32 Deg F; Output Detail 4-20 mA DC Into 900 Ohm max; Height 4.5"; Width 7.4"; Length 6"
Long Description
0.8333 FT W.C 254.0 MM W.C 25.40 CM W.C 0.3613 PSI 0.7356" HG 18.68 MM HG 24.91 MBAR 2491 PA 2.491 KPA 24.91 HPA 5.780 OZ/SQIN