Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DPG-207 https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DPG-200-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1N3xpbWFnZS9qcGVnfGFEWTBMMmd5TUM4eE1UQTFOVFF5TXpreE5EQXhOQzlOUmxKRVYxbFlXRmhZV0ZoZlJGQkhYekl3TUY4ek1EQjRNekF3TG1wd1p3fDJjNWE2OWZjZTAxMWJmYzRiNzI5ZGI4MTA1OTBlYWE3OTkwMWNjYjdlMmE1ZDBiYTVhZjQ0OTJmZWMyMDZlYTU
29156906 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

DPG-207

Description

DPG-207 DIGITAL PRESSURE GAGE, SELECTABLE ENGINEERING UNITS 300.0 PSIG (SMARTCATALOG)

21.09 KG/SQCM 20.69 BAR 610.8" HG 692.1 FT W.C 674.5 FT SEAWATER AT 4DEGC 2069 KPA 4800 OZ/SQIN 8304" W.C

Part #

102048-06

BDI #
29156906

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1228.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,228.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.32
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Gauge
Keyword String
Digital Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.7
Product Detail
Digital Pressure Gauge
Product Specification
Accuracy +/- 0.25 Percet; Dial Depth 1.9 In; Dial Dia 3 In; Display Type LCD; Electrical Connection Cable; Enclosure Ratings IP66 | NEMA Type 4X; Loop Resistance 600 Ohm; Materials Aluminum | Polycarbonate | NBR | 316L Stainless Steel; Materials Wetted 316L Stainless Steel; Measurement Pressure Type Gauge; Measurement Pressure Max 300 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation None; Number of Digits 4; Operating Temperature Max 158 Deg F; Operating Temperature Min 32 Deg F; Output Detail 4 to 20 mA; Output Signal Current; Power Consumption 0.8 W; Height 5.7"; Width 4.1"; Length 5.7"
Long Description
21.09 KG/SQCM 20.69 BAR 610.8" HG 692.1 FT W.C 674.5 FT SEAWATER AT 4DEGC 2069 KPA 4800 OZ/SQIN 8304" W.C