https://www.bdiexpress.com/medias/INDHNYXXXXXX-24743347-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5MHxpbWFnZS9qcGVnfGFHUXlMMmhsWkM4eE1ESTNORFV3TURjek9URXdNaTlKVGtSSVRsbFlXRmhZV0ZoZk1qUTNORE16TkRkZk16QXdlRE13TUM1cWNHY3w3NGYyNTBkZjg3NDQxZDBjZjRiMjFhMmViYjZlY2ZhNjM5ZDg2NDg2MmI5YzYxMzYzMDQ1ZjI0YTg4ZDZiMTA5
https://www.bdiexpress.com/medias/INDHNYXXXXXX-24743347-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5MHxpbWFnZS9qcGVnfGFHUXlMMmhsWkM4eE1ESTNORFV3TURjek9URXdNaTlKVGtSSVRsbFlXRmhZV0ZoZk1qUTNORE16TkRkZk16QXdlRE13TUM1cWNHY3w3NGYyNTBkZjg3NDQxZDBjZjRiMjFhMmViYjZlY2ZhNjM5ZDg2NDg2MmI5YzYxMzYzMDQ1ZjI0YTg4ZDZiMTA5
24743347
电力传动
HONEYWELL SAFETY
HONEYWELL SAFETY
DR25GMLA DN25, PN6, kv-10
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY DR25GMLA DN25, PN6, kv-10
Thermostat; 3-Way Rotary Mixing Valve; 2 to 130 Deg C Temperature Range; PN6 Nominal Pressure; Internal Thread Port; Cast Iron Body
制造商部件号
DR25GMLA DN25, PN6, kv-10
BDI部件号
24743347
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/DR25GMLA-DN25,-PN6,-kv-10/p/24743347
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.6
Product Group - BDI
F02352
名称
Thermostat
产品明细
Thermostat
产品规格
3-Way Rotary Mixing Valve; 2 to 130 Deg C Temperature Range; PN6 Nominal Pressure; Internal Thread Port; Cast Iron Body
详细描述
Thermostat; 3-Way Rotary Mixing Valve; 2 to 130 Deg C Temperature Range; PN6 Nominal Pressure; Internal Thread Port; Cast Iron Body

