https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX44-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NzR8aW1hZ2UvanBlZ3xhR1k0TDJnNU9TOHhNRFl4TXpVM09EWTJNVGt4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RRMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfGQyNjNiYjNmOGIyMjhmZGI4NjI4ZTlmZDQ0NTA2NDY3MjY2NDA5MGRkOGFkMjFkZTU4ZGQ0ZGI1NjZkNDQzNjg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX44-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NzR8aW1hZ2UvanBlZ3xhR1k0TDJnNU9TOHhNRFl4TXpVM09EWTJNVGt4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RRMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfGQyNjNiYjNmOGIyMjhmZGI4NjI4ZTlmZDQ0NTA2NDY3MjY2NDA5MGRkOGFkMjFkZTU4ZGQ0ZGI1NjZkNDQzNjg
SPEEDAIRE
SPEEDAIRE
22UX44
SPEEDAIRE SPEEDAIRE
Description
22UX44 AIR MOTOR, 0.93 HP 30 CFM 3000 RPM (SMARTCATALOG)
0.93 HP RUNNING TORQUE AT MAX PRESSURE 19.5 IN-LB 30 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 2.06 IN FLANGE MOUNTING PORT SIZE 1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT M
Part #
22UX44
BDI #
26408587
Details
611.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/22UX44/p/26408587
Your Price
$ 611.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
0.93 HP RUNNING TORQUE AT MAX PRESSURE 19.5 IN-LB 30 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 2.06 IN FLANGE MOUNTING PORT SIZE 1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT M

