https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX47-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3ODl8aW1hZ2UvanBlZ3xhRGt4TDJneU9TOHhNRFl4TXpVM09UZzBNVFUyTmk5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RRM1gwRlhNREZmTXpBd2VETXdNQzVxY0djfDQxNzY3ZjZkMTFiMzdmYzQzNjZlYTU4YzlmYzQwNjA1YWU0ODljMDVmYWU3N2ZhOTBhYmUxMzIyODRiNjFlOGM
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX47-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3ODl8aW1hZ2UvanBlZ3xhRGt4TDJneU9TOHhNRFl4TXpVM09UZzBNVFUyTmk5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RRM1gwRlhNREZmTXpBd2VETXdNQzVxY0djfDQxNzY3ZjZkMTFiMzdmYzQzNjZlYTU4YzlmYzQwNjA1YWU0ODljMDVmYWU3N2ZhOTBhYmUxMzIyODRiNjFlOGM
SPEEDAIRE
SPEEDAIRE
22UX47
SPEEDAIRE SPEEDAIRE
Description
22UX47 AIR MOTOR, 4 HP 128 CFM 3000 RPM (SMARTCATALOG)
4 HP RUNNING TORQUE AT MAX PRESSURE 84.0 IN-LB 128 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 1.4 IN FOOT MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT MAX TO
Part #
22UX47
BDI #
26425569
Details
731.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/22UX47/p/26425569
Your Price
$ 731.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
4 HP RUNNING TORQUE AT MAX PRESSURE 84.0 IN-LB 128 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 1.4 IN FOOT MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT MAX TO

