Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22UX50 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX50-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1OTJ8aW1hZ2UvanBlZ3xhRFl4TDJoak15OHhNRFl4TXpVNE1UQTFNems0TWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RVd1gwRlhNREZmTXpBd2VETXdNQzVxY0djfDczYjk2YzY4N2RlZWQ4ZjhjNjkwNGEwNzQ1N2MzMDY0MDVmN2MzYjUwMWZmZTI3YjRjODUwNzZiYzVkNjFlNjE
26476382 Electric Motors 

SPEEDAIRE SPEEDAIRE

22UX50

Description

22UX50 AIR MOTOR ; 5.25 HP 175 CFM 2500 RPM

5.25 HP RUNNING TORQUE AT MAX PRESSURE 132.0 IN-LB 175 CFM MAX AIR FLOW NO LOAD RPM 2 500 RPM SHAFT DIA 3/4 IN SHAFT LENGTH 1.53 IN FOOT MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 300 RPM AT MAX TORQUE MAX

Part #

22UX50

BDI #
26476382

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1076.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,076.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
5.25 HP RUNNING TORQUE AT MAX PRESSURE 132.0 IN-LB 175 CFM MAX AIR FLOW NO LOAD RPM 2 500 RPM SHAFT DIA 3/4 IN SHAFT LENGTH 1.53 IN FOOT MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 300 RPM AT MAX TORQUE MAX