Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22UX52 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX52-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODl8aW1hZ2UvanBlZ3xhREExTDJoaFl5OHhNRFl4TXpVNE1UY3dPVE0wTWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RVeVgwRlhNREZmTXpBd2VETXdNQzVxY0djfDQ4YzJhODFhNmJkNTUxNDFjZWNkZjYxMGVlNGRiMzdiNWI2YzQxZDZlMTA2MWQ2ZDg4YTFjNmY1MDQ0YjA2OWI
26425570 Electric Motors 

SPEEDAIRE SPEEDAIRE

22UX52

Description

22UX52 AIR AC MOTOR ; 9.5 HP 275 CFM 2000 RPM

9.5 HP RUNNING TORQUE AT MAX PRESSURE 290.0 IN-LB 275 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 1 1/8 IN SHAFT LENGTH 2.56 IN FACE AND FOOT MOUNTING PORT SIZE 1-1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MA

Part #

22UX52

BDI #
26425570

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1639.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,639.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
9.5 HP RUNNING TORQUE AT MAX PRESSURE 290.0 IN-LB 275 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 1 1/8 IN SHAFT LENGTH 2.56 IN FACE AND FOOT MOUNTING PORT SIZE 1-1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MA