https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX54-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MTJ8aW1hZ2UvanBlZ3xhR1EwTDJnME9DOHhNRFl4TXpVNE1qVXlPRFUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RVMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDE5NzJiNTZkZmQ2YTBjZmE1YWZmY2NhMGY1NGNjNTIzZjZlODA5ZmQ2ODFiOTQ1YzBiNjczMDFlNTFiZGU5YWM
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX54-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MTJ8aW1hZ2UvanBlZ3xhR1EwTDJnME9DOHhNRFl4TXpVNE1qVXlPRFUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RVMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDE5NzJiNTZkZmQ2YTBjZmE1YWZmY2NhMGY1NGNjNTIzZjZlODA5ZmQ2ODFiOTQ1YzBiNjczMDFlNTFiZGU5YWM
SPEEDAIRE
SPEEDAIRE
22UX54
SPEEDAIRE SPEEDAIRE
Description
22UX54 AIR GEARMOTOR, 1.26 HP 57.5 CFM 300 RPM (SMARTCATALOG)
1.26 HP RUNNING TORQUE AT MAX PRESSURE 274.0 IN-LB 57.5 CFM MAX AIR FLOW NO LOAD RPM 300 RPM SHAFT DIA 1 IN SHAFT LENGTH 2.72 IN FACE AND FOOT MOUNTING PORT SIZE 1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 3
Part #
22UX54
BDI #
26443881
Details
1654.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/22UX54/p/26443881
Your Price
$ 1,654.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
1.26 HP RUNNING TORQUE AT MAX PRESSURE 274.0 IN-LB 57.5 CFM MAX AIR FLOW NO LOAD RPM 300 RPM SHAFT DIA 1 IN SHAFT LENGTH 2.72 IN FACE AND FOOT MOUNTING PORT SIZE 1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 3

