

SPEEDAIRE
SPEEDAIRE
22UX59
SPEEDAIRE SPEEDAIRE
Description
22UX59 AIR MOTOR ; 0.42 HP 30 CFM 2000 RPM
0.42 HP RUNNING TORQUE AT MAX PRESSURE 13.5 IN-LB 30 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 1/2 IN SHAFT LENGTH 1.12 IN HUB AND FOOT MOUNTING PORT SIZE 1/4 IN NPT CW ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MAX TORQU
Part #
22UX59
BDI #
26443879

Details
580.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/22UX59/p/26443879
Your Price
$ 580.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
0.42 HP RUNNING TORQUE AT MAX PRESSURE 13.5 IN-LB 30 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 1/2 IN SHAFT LENGTH 1.12 IN HUB AND FOOT MOUNTING PORT SIZE 1/4 IN NPT CW ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MAX TORQU