https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX63-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODZ8aW1hZ2UvanBlZ3xhRGxqTDJobFpDOHhNRFl4TXpVNE5UTXhNemd5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RZelgwRlhNREZmTXpBd2VETXdNQzVxY0djfDNmZDg2YTVmY2YyMWQ1NjRkNGMxZDQzZTBjZmM4NzU5YTIzNGRkYTI4YTMyZGVmNDZkMGEzNjBhZDM0YTcwZmM
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX63-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODZ8aW1hZ2UvanBlZ3xhRGxqTDJobFpDOHhNRFl4TXpVNE5UTXhNemd5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RZelgwRlhNREZmTXpBd2VETXdNQzVxY0djfDNmZDg2YTVmY2YyMWQ1NjRkNGMxZDQzZTBjZmM4NzU5YTIzNGRkYTI4YTMyZGVmNDZkMGEzNjBhZDM0YTcwZmM
SPEEDAIRE
SPEEDAIRE
22UX63
SPEEDAIRE SPEEDAIRE
Description
22UX63 AIR MOTOR, 2.5 HP 68 CFM 2000 RPM (SMARTCATALOG)
2.5 HP RUNNING TORQUE AT MAX PRESSURE 78.75 IN-LB 68 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 2.68 IN HUB AND FOOT MOUNTING PORT SIZE 1/2 IN NPT CW ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MAX TORQU
Part #
22UX63
BDI #
26476379
Details
643.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/22UX63/p/26476379
Your Price
$ 643.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
2.5 HP RUNNING TORQUE AT MAX PRESSURE 78.75 IN-LB 68 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 2.68 IN HUB AND FOOT MOUNTING PORT SIZE 1/2 IN NPT CW ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MAX TORQU

