https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX73-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NzR8aW1hZ2UvanBlZ3xhR1UzTDJnek1DOHhNRFl4TXpVNE56Y3pPRFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RjelgwRlhNREZmTXpBd2VETXdNQzVxY0djfGQ2OWIzMWEwNWRmYTdiZTRhMGQ4NjFmYWY5ZWRiOGQ0NmNhZTNkODY1MzZkMmRkN2EyZTdjNDYyMGYxZDdiNWI
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX73-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NzR8aW1hZ2UvanBlZ3xhR1UzTDJnek1DOHhNRFl4TXpVNE56Y3pPRFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RjelgwRlhNREZmTXpBd2VETXdNQzVxY0djfGQ2OWIzMWEwNWRmYTdiZTRhMGQ4NjFmYWY5ZWRiOGQ0NmNhZTNkODY1MzZkMmRkN2EyZTdjNDYyMGYxZDdiNWI
SPEEDAIRE
SPEEDAIRE
22UX73
SPEEDAIRE SPEEDAIRE
Description
22UX73 AIR MOTOR, 1.7 HP 78 CFM 3000 RPM (SMARTCATALOG)
1.7 HP RUNNING TORQUE AT MAX PRESSURE 36.0 IN-LB 78 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 1/2 IN SHAFT LENGTH 1.11 IN FOOT MOUNTING PORT SIZE 1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT MAX
Part #
22UX73
BDI #
26443876
Details
500.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/22UX73/p/26443876
Your Price
$ 500.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
1.7 HP RUNNING TORQUE AT MAX PRESSURE 36.0 IN-LB 78 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 1/2 IN SHAFT LENGTH 1.11 IN FOOT MOUNTING PORT SIZE 1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT MAX

