Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22UX76 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22UX76-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3Mzd8aW1hZ2UvanBlZ3xhR1E1TDJnell5OHhNRFl4TXpVNE9EZzROVFV6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNakpWV0RjMlgwRlhNREZmTXpBd2VETXdNQzVxY0djfGQwZWEzODExNGNhMDNiNGFkNjkzNzA3YjYxNmE0NmQyYjY0NzZjNDljYThjYmY0ZDc0ZjExN2NjYjY2ZmUwNWY
26409664 Electric Motors 

SPEEDAIRE SPEEDAIRE

22UX76

Description

22UX76 AIR MOTOR ; 4 HP 128 CFM 3000 RPM

4 HP RUNNING TORQUE AT MAX PRESSURE 84.0 IN-LB 128 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 1.4 IN FOOT MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT MAX TO

Part #

22UX76

BDI #
26409664

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

739.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 739.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
4 HP RUNNING TORQUE AT MAX PRESSURE 84.0 IN-LB 128 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 1.4 IN FOOT MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 300 RPM AT MAX TO