https://www.bdiexpress.com/medias/MFRGWWXXXXXX-24C182-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTl8aW1hZ2UvanBlZ3xhR1ExTDJnMllTOHhNRFl4T0RVNU16QTFNRFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNalJETVRneVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDJhODNmMjJjNDBmNTBiYzc3NmZlMWMxN2ZmNjJiYTEyNzgyYmE4YWQxNzI3NGZiMTczYmZhYmYyMWI4NjA4MDY
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-24C182-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTl8aW1hZ2UvanBlZ3xhR1ExTDJnMllTOHhNRFl4T0RVNU16QTFNRFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNalJETVRneVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDJhODNmMjJjNDBmNTBiYzc3NmZlMWMxN2ZmNjJiYTEyNzgyYmE4YWQxNzI3NGZiMTczYmZhYmYyMWI4NjA4MDY
DAYTON MANUFACTURING
DAYTON MANUFACTURING
24C182
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
24C182 BELT DRIVE AC MOTOR ; 1HP 1725RPM 56H 115/208-230VAC
BELT DRIVE SINGLE PHASE DESIGN CAPACITOR-START 1 HP NAMEPLATE RPM 1 725 NO OF SPEEDS 1 VOLTAGE 115/208-230V AC 13.6/6.9-6.9 FULL LOAD AMPS 56H FRAME 60 HZ SERVICE FACTOR 1.15 THERMAL PROTECTION AUTO INS. CLASS B MAX AMBIENT TEMP 40
Part #
24C182
BDI #
26446310
Details
1117.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/24C182/p/26446310
Your Price
$ 1,117.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
BELT DRIVE SINGLE PHASE DESIGN CAPACITOR-START 1 HP NAMEPLATE RPM 1 725 NO OF SPEEDS 1 VOLTAGE 115/208-230V AC 13.6/6.9-6.9 FULL LOAD AMPS 56H FRAME 60 HZ SERVICE FACTOR 1.15 THERMAL PROTECTION AUTO INS. CLASS B MAX AMBIENT TEMP 40

