Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33B SLIDE MOTOR BASE https://www.bdiexpress.com/medias/INDDODMTRBSE-258204-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MDJ8aW1hZ2UvanBlZ3xhR1ZqTDJnellTODVNalUzTWpjNE5UTTNOelU0TG1wd1p3fDViMTdhODg4MDVlZDhlMDllMmNlMmVlZmRkZDUxY2ZhNjVjZmQ2MGJhMTE1NDYwNzY1Y2U0NWUyNTZhYTM1ZWE
258204 Electric Motors 

DODGE DODGE

33B SLIDE MOTOR BASE

Description

33B SLIDE MOTOR BASE

Motor Base; Slide; Type 33B; 16.38" Overall Length X 14" Overall Width; 354 to 284T Frame; Steel

Part #

122116

BDI #
258204

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

864.4275 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 864.43 / each
$ 864.43 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
22.21
EAN
0782475111282
Product Group - BDI
M04104
Noun
Base
Keyword String
Motor
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
49.03
Product Detail
Motor Base
Product Specification
Slide; Type 33B; 16.38" Overall Length X 14" Overall Width; 354 to 284T Frame; Steel
Long Description
Motor Base; Slide; Type 33B; 16.38" Overall Length X 14" Overall Width; 354 to 284T Frame; Steel