

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3N442
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3N442 GENERAL PURPOSE AC MOTOR ; 1/2 HP 3500 RPM 208-230/460V
GENERAL PURPOSE MOTOR THREE PHASE MOTOR DESIGN 3-PHASE 1/2 HP NAMEPLATE RPM 3 500 NO OF SPEEDS 1 VOLTAGE 208-230/460V AC FULL LOAD AMPS 1.70-1.50/0.80 56 FRAME HZ 60/50 MOTOR SERVICE FACTOR 1.25 MAX AMBIENT TEMP 40 DEGREES C MOTOR THERMAL PROTECTION NONE
Part #
3N442
BDI #
26451616

Details
569.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/3N442/p/26451616
Your Price
$ 569.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
GENERAL PURPOSE MOTOR THREE PHASE MOTOR DESIGN 3-PHASE 1/2 HP NAMEPLATE RPM 3 500 NO OF SPEEDS 1 VOLTAGE 208-230/460V AC FULL LOAD AMPS 1.70-1.50/0.80 56 FRAME HZ 60/50 MOTOR SERVICE FACTOR 1.25 MAX AMBIENT TEMP 40 DEGREES C MOTOR THERMAL PROTECTION NONE