

DAYTON MANUFACTURING
DAYTON MANUFACTURING
48ZJ88
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
48ZJ88 GENERAL PURPOSE AC MOTOR ; 1 1/2 HP 1 755 RPM 208-230/460V
GENERAL PURPOSE MOTOR THREE PHASE MOTOR DESIGN 3-PHASE 1 1/2 HP NAMEPLATE RPM 1 755 NO OF SPEEDS 1 VOLTAGE 208-230/460V AC FULL LOAD AMPS 4.3/2.1 56H FRAME HZ 60/50 MOTOR SERVICE FACTOR 1.25 MAX AMBIENT TEMP 40 DEGREES C MOTOR THERMAL PROTECTION NONE DUTY
Part #
48ZJ88
BDI #
26437881

Details
908.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/48ZJ88/p/26437881
Your Price
$ 908.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
GENERAL PURPOSE MOTOR THREE PHASE MOTOR DESIGN 3-PHASE 1 1/2 HP NAMEPLATE RPM 1 755 NO OF SPEEDS 1 VOLTAGE 208-230/460V AC FULL LOAD AMPS 4.3/2.1 56H FRAME HZ 60/50 MOTOR SERVICE FACTOR 1.25 MAX AMBIENT TEMP 40 DEGREES C MOTOR THERMAL PROTECTION NONE DUTY