Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5K586 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5K586-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTV8aW1hZ2UvanBlZ3xhRFl3TDJnek5DOHhNRFl5TURjeE9EQTRPREl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZOVXMxT0RaZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8MzQ1MjU2MDNkNzVkMWRlZjNjMmMyYmJkZWVmZTBjZjQwYjc3NGM0NmY2YWNlZDE2MTFhZDk4YTdjNGU4NjRiNg
26468313 Electric Motors 

DAYTON MANUFACTURING DAYTON MANUFACTURING

5K586

Description

5K586 GENERAL PURPOSE AC MOTOR ; 1/3 HP 3 450 RPM 115V AC 48Z

GENERAL PURPOSE MOTOR SINGLE PHASE MOTOR DESIGN SPLIT-PHASE 1/3 HP NAMEPLATE RPM 3 450 NO OF SPEEDS 1 VOLTAGE 115V AC FULL LOAD AMPS 5.4 48Z FRAME HZ 60 MOTOR SERVICE FACTOR 1.35 MAX AMBIENT TEMP 40 DEGREES C MOTOR THERMAL PROTECTION NONE DUTY CYCLE CONTI

Part #

5K586

BDI #
26468313

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

320.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 320.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
GENERAL PURPOSE MOTOR SINGLE PHASE MOTOR DESIGN SPLIT-PHASE 1/3 HP NAMEPLATE RPM 3 450 NO OF SPEEDS 1 VOLTAGE 115V AC FULL LOAD AMPS 5.4 48Z FRAME HZ 60 MOTOR SERVICE FACTOR 1.35 MAX AMBIENT TEMP 40 DEGREES C MOTOR THERMAL PROTECTION NONE DUTY CYCLE CONTI