![.2518OS1BSPB48](/medias/INDWEGMOTORX-FHP-1PH-ODP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTR8aW1hZ2UvanBlZ3xhRGhpTDJnM09DOHhNRGN4TVRNMk9ETXdNall5TWk5SlRrUlhSVWROVDFSUFVsaGZSa2hRWHpGUVNGOVBSRkJmVWtSZk16QXdlRE13TUM1cWNHY3xjZGE4N2Y1ZjA5MDc0YWFiODE4NzZlZDYxMjg0NGUyZWIxMWNiOWU0MDE0OGNjZDRkOWE4MTFkZGJlZDhjNjRm)
![.2518OS1BSPB48](/medias/INDWEGMOTORX-FHP-1PH-ODP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTR8aW1hZ2UvanBlZ3xhRGhpTDJnM09DOHhNRGN4TVRNMk9ETXdNall5TWk5SlRrUlhSVWROVDFSUFVsaGZSa2hRWHpGUVNGOVBSRkJmVWtSZk16QXdlRE13TUM1cWNHY3xjZGE4N2Y1ZjA5MDc0YWFiODE4NzZlZDYxMjg0NGUyZWIxMWNiOWU0MDE0OGNjZDRkOWE4MTFkZGJlZDhjNjRm)
WEG
WEG
.2518OS1BSPB48
WEG WEG
Description
.2518OS1BSPB48 AC MOTOR ; 1/4HP 4P NEMA 56 ODP
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.409" Overall Length; 59.5% Efficiency Full Load
Part #
.2518OS1BSPB48
BDI #
958054
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
218.50767670000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/-2518OS1BSPB48/p/958054
Your Price
$ 218.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
8.654
EAN
7909265371265
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Fractional HP Standard Efficient | Split Phase
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.2518OS1BSPB48
Weight / LBS
20
Long Description
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.409" Overall Length; 59.5% Efficiency Full Load
Overall Length
9.409 Inch | 238.989 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh