![.7518ES1RADB56N](/medias/INDWEGMOTORX-AD-1PH-TEFC-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMjF8aW1hZ2UvanBlZ3xhR0kxTDJnMk1TOHhNRGN4TVRNMk16RTVNRGd4TkM5SlRrUlhSVWROVDFSUFVsaGZRVVJmTVZCSVgxUkZSa05mVGtaTVh6TXdNSGd6TURBdWFuQm58OGU3Mjg3OTc4YjNhZDQ1MWMxYTYyNDk1OTM2MGU3MWI2ZDFiNjczZWRmYTkxNTVmMjg4MTQyYzUwMTgwMTc3OA)
![.7518ES1RADB56N](/medias/INDWEGMOTORX-AD-1PH-TEFC-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMjF8aW1hZ2UvanBlZ3xhR0kxTDJnMk1TOHhNRGN4TVRNMk16RTVNRGd4TkM5SlRrUlhSVWROVDFSUFVsaGZRVVJmTVZCSVgxUkZSa05mVGtaTVh6TXdNSGd6TURBdWFuQm58OGU3Mjg3OTc4YjNhZDQ1MWMxYTYyNDk1OTM2MGU3MWI2ZDFiNjczZWRmYTkxNTVmMjg4MTQyYzUwMTgwMTc3OA)
WEG
WEG
.7518ES1RADB56N
WEG WEG
Description
.7518ES1RADB56N
AC Motor; Single Phase; 3/4HP; 56N Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 5/8" Shaft Diameter; 12.362" Overall Length; 68.5% Efficiency Full Load
Part #
.7518ES1RADB56N
BDI #
958365
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
535.0045771700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/-7518ES1RADB56N/p/958365
Your Price
$ 535.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
13.17
EAN
7890355855676
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56N
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
N-Face
Base
No
Efficiency Full Load
68.5
Inch - Metric
Inch
Other Features
Definite Purpose | Auger Drive | Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.7518ES1RADB56N
Weight / LBS
29
Long Description
AC Motor; Single Phase; 3/4HP; 56N Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 5/8" Shaft Diameter; 12.362" Overall Length; 68.5% Efficiency Full Load
Overall Length
12.362 Inch | 313.995 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh