WEG
WEG
00218ET3E145T-W22
WEG WEG
Description
00218ET3E145T-W22 AC MOTOR ; 2HP FR 145T 460V 3PH TEFC 1750 RPM
AC Motor; General Purpose; 2HP; 143/5T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.346" Overall Length; 86.5% Efficiency Full Load
Part #
00218ET3E145T-W22
BDI #
958952
Details
721.18302541
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00218ET3E145T-W22/p/958952
Your Price
$ 721.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
23.811
EAN
7891327095328
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143/5T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Weight / LBS
56
Long Description
AC Motor; General Purpose; 2HP; 143/5T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.346" Overall Length; 86.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.346 Inch | 338.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh