WEG
WEG
00736ES3ESA80LL
WEG WEG
Description
00736ES3ESA80LL DEFINITE PURPOSE MOTOR ; SAW ARBOR
AC Motor; Multi Phase; 7-1/2HP; 80L Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 570.992MM Overall Length; 87.4% Efficiency Full Load
Part #
00736ES3ESA80LL
BDI #
959777
Details
1934.9398617900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00736ES3ESA80LL/p/959777
Your Price
$ 1,934.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
61.11
EAN
7909322452500
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
80L
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
80
Base
Yes
Efficiency Full Load
87.4
Inch - Metric
Metric
Other Features
Definite Purpose | Saw Arbor | Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00736ES3ESA80LL
Weight / LBS
141
Long Description
AC Motor; Multi Phase; 7-1/2HP; 80L Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 570.992MM Overall Length; 87.4% Efficiency Full Load
Shaft Diameter
1.181 Inch | 30 Millimeter
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Overall Length
22.48 Inch | 570.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh