https://www.bdiexpress.com/medias/INDWEGMOTORX-CT-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MDR8aW1hZ2UvanBlZ3xhRE5oTDJneE15OHhNRGN4TVRNMk1qazVOREl3Tmk5SlRrUlhSVWROVDFSUFVsaGZRMVJmTTFCSVgxUkZSa05mUmxSZk16QXdlRE13TUM1cWNHY3xjODllMTg4ZjgzZTMwOTc5Y2FkMWViZTI0YjJlZThlNjExYmZjYzI5YjU0MTJjNmQyMmM2N2IzMmVhMzlkM2Rl
WEG
WEG
00789EP3PCT254V2
WEG WEG
Description
WEG 00789EP3PCT254V2
AC Motor; Heating/Cooling System; 1-3/4 | 7-1/2HP; 254T Frame Size; 1800/900 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.213" Overall Length; 86.5% Efficiency Full Load
Part #
00789EP3PCT254V2
BDI #
959833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00789EP3PCT254V2/p/959833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
68.039
Product Group - BDI
M04104
Horse Power
1-3/4 | 7-1/2HP
Frame Size
254T
Hertz
60
Sync RPM
1800/900
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Definite Purpose | Cooling Tower | High Efficient | Two Speed
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00789EP3PCT254V2
Weight / LBS
240
Long Description
AC Motor; Heating/Cooling System; 1-3/4 | 7-1/2HP; 254T Frame Size; 1800/900 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.213" Overall Length; 86.5% Efficiency Full Load
Overall Length
23.213 Inch | 589.61 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh