BALDOR-RELIANCE
BALDOR-RELIANCE
05H139X398G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M
AC Motor; General Purpose; 3HP; D90L Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEAO Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 0.787" Shaft Diameter; 3.54" Base to Center of Shaft; 17.09" Overall Length; 86.5% Efficiency Full Load
Part #
05H139X398G1
BDI #
21528768
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/05H139X398G1/p/21528768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
D90L
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
64
Long Description
AC Motor; General Purpose; 3HP; D90L Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEAO Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 0.787" Shaft Diameter; 3.54" Base to Center of Shaft; 17.09" Overall Length; 86.5% Efficiency Full Load
Overall Length
17.09 Inch | 434.086 Millimeter
Base to Center of Shaft
3.54 Inch | 89.916 Millimeter
Shaft Diameter
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh