https://www.bdiexpress.com/medias/MFRREXXXXXXX-22327408-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4OTZ8aW1hZ2UvanBlZ3xhRGN6TDJnNVlpOHhNRFkwTWpFek1qVTJOakEwTmk5TlJsSlNSVmhZV0ZoWVdGaGZNakl6TWpjME1EaGZNekF3ZURNd01DNXFjR2N8ZmRjMzc2MTg3ZjQwMzRiMDZkYTFjODVlNTNkMjY0ZTk5YTcyZmQ1MDZhMjkyOGIxZWYyYWIxYjcxNWYwYjU5Yw
MARATHON MOTORS
MARATHON MOTORS
090LT34FH6302
MARATHON MOTORS MARATHON MOTORS
Description
090LT34FH6302 ALUMINIUM MOTOR ; 3HP 3600RPM TEFC 90L 3/60/575V
AC Motor; 3HP; 90S Frame Size; 3500 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1" Shaft Diameter; 6.33" Overall Length; 87.5% Efficiency Full Load
Part #
R421A
BDI #
22327408
Details
1104.96607492
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/090LT34FH6302/p/22327408
Your Price
$ 1,104.97 / each
$ 1,442.00 / each BDIExpress
$ 1,442.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0722856026835
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
90S
Hertz
60
Sync RPM
3500
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 3 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
48
Long Description
AC Motor; 3HP; 90S Frame Size; 3500 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1" Shaft Diameter; 6.33" Overall Length; 87.5% Efficiency Full Load
Overall Length
6.33 Inch | 160.782 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh