MARATHON MOTORS
MARATHON MOTORS
090ST17FH6417
MARATHON MOTORS MARATHON MOTORS
Description
090ST17FH6417 ALUMINIUM MOTOR ; 1-1/2HP 1800RPM TEFC 90SC 3/60/230/460V
AC Motor; 1-1/2HP; 90S Frame Size; 1745/1445 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1" Shaft Diameter; 6.33" Overall Length; 86.5% Efficiency Full Load
Part #
R376A
BDI #
22327424
Details
969.3383923000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/090ST17FH6417/p/22327424
Your Price
$ 969.34 / each
$ 1,265.00 / each BDIExpress
$ 1,265.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0722856027184
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
90S
Hertz
60
Sync RPM
1745/1445
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.2/2.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
090ST17FH6417
Weight / LBS
39.5
Long Description
AC Motor; 1-1/2HP; 90S Frame Size; 1745/1445 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1" Shaft Diameter; 6.33" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
6.33 Inch | 160.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh