Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11040500 https://www.bdiexpress.com/medias/INDLESMOTORX-GP-1PH-TENV-CF-56C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njd8aW1hZ2UvanBlZ3xhR1ptTDJoak1TODVNekUxTURBNE5EUTJORGswTG1wd1p3fDY4OGViMGZkZjZiZGNlNDkxZTJlMzJjMDJjY2I2MzI3MjMwYTU4YmQyZTVlOTdlMzIyZjU1ZDY5MGIwZWY2YmI
17097453 AC Motor 

LEESON LEESON

11040500

Description

11040500 ; POR .25HP 1725 115/230

AC Motor; General Purpose; 1/4HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 9.94" Overall Length; 67% Efficiency Full Load

Part #

11040500

BDI #
17097453

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.852
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
67
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110405.00
Weight / LBS
25
Long Description
AC Motor; General Purpose; 1/4HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 9.94" Overall Length; 67% Efficiency Full Load
Overall Length
9.94 Inch | 252.476 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh