![117860.00](/medias/INDREXXXXXXX-24535783-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTl8aW1hZ2UvanBlZ3xhR1E1TDJoaVlTOHhNRE00T1RJM09ERTJNamszTkM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVM09ETmZNekF3ZURNd01DNXFjR2N8MTM4NWM0OTM3ZjQxN2JjODFiNWQwZjI5YzJhZDNkZTZkOGEzZjA2Y2NiZmVmNzE0M2IxODdmM2I3YThiY2U1OQ)
![117860.00](/medias/INDREXXXXXXX-24535783-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTl8aW1hZ2UvanBlZ3xhR1E1TDJoaVlTOHhNRE00T1RJM09ERTJNamszTkM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVM09ETmZNekF3ZURNd01DNXFjR2N8MTM4NWM0OTM3ZjQxN2JjODFiNWQwZjI5YzJhZDNkZTZkOGEzZjA2Y2NiZmVmNzE0M2IxODdmM2I3YThiY2U1OQ)
LEESON
LEESON
117860.00
LEESON LEESON
Description
117860.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1800RPM 56C EPNV 230/460V 3PH 60HZ
AC Motor; Multi Phase; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.97" Overall Length; 74.5% Efficiency Full Load
Part #
117860.00
BDI #
24535783
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/117860-00/p/24535783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
13.59
EAN
0691720003749
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
EPNV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
74.5
Inch - Metric
Inch
Other Features
Current Rating 1.2-1.2/0.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
117860.00
Manufacturer Internal Number
117860.00
Weight / LBS
30
Long Description
AC Motor; Multi Phase; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.97" Overall Length; 74.5% Efficiency Full Load
Overall Length
11.97 Inch | 304.038 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh