Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

145TTFBD16027 https://www.bdiexpress.com/medias/MFRREXXXXXXX-27222531-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MjR8aW1hZ2UvanBlZ3xhRFUzTDJneU9DOHhNRFkwTWpNMU5qSXdOelkwTmk5TlJsSlNSVmhZV0ZoWVdGaGZNamN5TWpJMU16RmZNekF3ZURNd01DNXFjR2N8NDM2MjBmNzBmZjJkMjRhY2QwODQ3NDQ3YWU5YmZmZmJmNzhjZjViNWM4ZTBmNmVkMTVjODIzMWU3MTQ3YjgxMg
27222531 AC Motor 

REGAL BRANDS REGAL BRANDS

145TTFBD16027

Description

145TTFBD16027 GEN PURPOSE MOTOR ; 2 1800 TEFC 145T 3/60/208-230/460

AC Motor; 2HP; 145T Frame Size; 1745/1445 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 7/8" Shaft Diameter; 86.5% Efficiency Full Load

Part #

GT1507

BDI #
27222531

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

916.0307038000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 916.03 / each
$ 1,172.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0722856203069
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
1745/1445
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 5.8 To 5.4/2.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
80
Long Description
AC Motor; 2HP; 145T Frame Size; 1745/1445 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 7/8" Shaft Diameter; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh