LEESON
LEESON
151494
LEESON LEESON
Description
151494 AC MOTOR ; 100HP 990RPM
AC Motor; Multi Phase; 100HP; 444T Frame Size; 1000 Sync RPM; 380 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; Rigid; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 42.87" Overall Length; 93.6% Efficiency Full Load
Part #
151494
BDI #
21561637
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/151494/p/21561637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
997.45
EAN
0069172002281
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
444T
Hertz
50
Sync RPM
1000
Voltage
380
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
151494.60
Weight / LBS
2179
Long Description
AC Motor; Multi Phase; 100HP; 444T Frame Size; 1000 Sync RPM; 380 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; Rigid; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 42.87" Overall Length; 93.6% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
42.87 Inch | 1088.898 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh