https://www.bdiexpress.com/medias/MFRREXXXXXXX-20182304-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5OTZ8aW1hZ2UvanBlZ3xhRGRoTDJobE5pOHhNRFkwTWpFeU1EQXhOVGt3TWk5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RJek1EUmZNekF3ZURNd01DNXFjR2N8YWMyMThlN2M3OTkzYmI2YjgxNGMxODhhOWQ5ZjIyZWUxOWE1OTQzNjVmZWVmZDAzODQ4YmE3YzQwMWMzNzA5MA
LEESON
LEESON
170621.00
LEESON LEESON
Description
170621.00 ; POR 125 HP 3600 575 TEFC 444TS PREM EFF
AC Motor; 125HP; 444TS Frame Size; 3582 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 95.4% Efficiency Full Load
Part #
170621.00
BDI #
20182304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/170621-00/p/20182304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
444TS
Hertz
60
Sync RPM
3582
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Current Rating 108 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
260
Long Description
AC Motor; 125HP; 444TS Frame Size; 3582 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 95.4% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh