https://www.bdiexpress.com/medias/MFRREXXXXXXX-17099041-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NTh8aW1hZ2UvanBlZ3xhREJrTDJnelpDOHhNRFkwTWpFeE5UWTVNRFV5Tmk5TlJsSlNSVmhZV0ZoWVdGaGZNVGN3T1Rrd05ERmZNekF3ZURNd01DNXFjR2N8NzA5OGYzMjA0YzBmZjE1OTdlNWZmNDU1YTZjOGJmNjI0ZmNjNTY5NjY1NGI3MWU3NjdiZGViNWM4ZjZhYmY4NQ
LEESON
LEESON
171379.00
LEESON LEESON
Description
171379.00 ; POR 5HP 1200 230/460 TEFC
AC Motor; 5HP; 215T Frame Size; 1180/985 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-3/8" Shaft Diameter; 89.5% Efficiency Full Load
Part #
171379.00
BDI #
17099041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/171379-00/p/17099041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
88.076
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
215T
Hertz
60
Sync RPM
1180/985
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Current Rating 16.2 To 14.4/7.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
113
Long Description
AC Motor; 5HP; 215T Frame Size; 1180/985 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-3/8" Shaft Diameter; 89.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh