https://www.bdiexpress.com/medias/MFRREXXXXXXX-20182836-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NTJ8aW1hZ2UvanBlZ3xhREE1TDJnek5TOHhNRFkwTWpFeU16VXlNakEzT0M5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RJNE16WmZNekF3ZURNd01DNXFjR2N8NmY0MDg3Njg4NzAwZGEwMmRhOTUwYjIwNmI0YzAwNzhhZmQ0M2Q4MjJiMDNmYTZlMWFkZDVmYzhhMDM2MDNlMQ
LEESON
LEESON
171577.00
LEESON LEESON
Description
171577.00 GENERAL PURPOSE MOTOR ; 200 HP 1200 460 ODP 447T
AC Motor; 200HP; 447T Frame Size; 1193/995 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 96.2% Efficiency Full Load
Part #
171577.00
BDI #
20182836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/171577-00/p/20182836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
447T
Hertz
60
Sync RPM
1193/995
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Current Rating 239 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
800
Long Description
AC Motor; 200HP; 447T Frame Size; 1193/995 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 96.2% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh