LEESON
LEESON
191205.40
LEESON LEESON
Description
191205.40 ; 1/2 HP WASHGUARD MOTOR
AC Motor; 3 Phase; 1/2HP Power; 208-230/460VAC Voltage; 60HZ Frequency; 81.5 Percent Efficiency; 1740 RPM Speed; 56C Frame; TENV Enclosure; Washguard Duty; Stainless Steel
Part #
191205.40
BDI #
21444104
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/191205-40/p/21444104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
14.97
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
191205.40
Product Detail
AC Motor
Product Specification
3 Phase; 1/2HP Power; 208-230/460VAC Voltage; 60HZ Frequency; 81.5 Percent Efficiency; 1740 RPM Speed; 56C Frame; TENV Enclosure; Washguard Duty; Stainless Steel
Long Description
AC Motor; 3 Phase; 1/2HP Power; 208-230/460VAC Voltage; 60HZ Frequency; 81.5 Percent Efficiency; 1740 RPM Speed; 56C Frame; TENV Enclosure; Washguard Duty; Stainless Steel