LEESON
LEESON
192124.00
LEESON LEESON
Description
19212400 ; POR 1/.75 3600 575 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 75.5% Efficiency Full Load
Part #
192124.00
BDI #
556447
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/192124-00/p/556447
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.525
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
D80
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base to Center Height - Millimeter
80
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192124.00
Weight / LBS
21
Long Description
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 75.5% Efficiency Full Load
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Length
11.1 Inch | 281.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh