LEESON
LEESON
19214800
LEESON LEESON
Description
19214800 ; POR 3/2.2 3600 575 IP55
AC Motor; General Purpose; 3HP; D90L Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 86.5% Efficiency Full Load
Part #
19214800
BDI #
17099294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/19214800/p/17099294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.71
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
D90L
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192148.00
Weight / LBS
39
Long Description
AC Motor; General Purpose; 3HP; D90L Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
12.6 Inch | 320.04 Millimeter
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh