https://www.bdiexpress.com/medias/INDLESMOTORX-GP-3PH-IP55-B3FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTB8aW1hZ2UvanBlZ3xhR0V5TDJnNFlpOHhNREF5T0RVMU9UY3lPRFkzTUM5SlRrUk1SVk5OVDFSUFVsaGZSMUJmTTFCSVgwbFFOVFZmUWpOR1ZGOHpNREI0TXpBd0xtcHdad3w4MGRjMjIwMWRiMzhiM2U0NzY0ZjM3ZDVkNmEwYzI0ZjZlNGM0NmIxNWU0Y2U1NDM4MzJiM2Y1NDgyMTk2M2Mz
LEESON
LEESON
19314060
LEESON LEESON
Description
19314060 ; POR 20/15 3510 230/460 IP55
AC Motor; General Purpose; 20HP; DF160M Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 42MM Shaft Diameter; 160MM Base to Center of Shaft; 600.456MM Overall Length; 91% Efficiency Full Load
Part #
19314060
BDI #
17099317
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/19314060/p/17099317
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
129.39
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
DF160M
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
91
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
193140.60
Weight / LBS
269
Long Description
AC Motor; General Purpose; 20HP; DF160M Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 42MM Shaft Diameter; 160MM Base to Center of Shaft; 600.456MM Overall Length; 91% Efficiency Full Load
Base to Center of Shaft
6.299 Inch | 160 Millimeter
Overall Length
23.64 Inch | 600.456 Millimeter
Shaft Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh