Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

193373.60 https://www.bdiexpress.com/medias/MFRREXXXXXXX-19336560-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4MDd8aW1hZ2UvanBlZ3xhREF5TDJobE9TOHhNRFkwTWpBNU5ERXlPVEU0TWk5TlJsSlNSVmhZV0ZoWVdGaGZNVGt6TXpZMU5qQmZNekF3ZURNd01DNXFjR2N8MTZlNWM3MGJkZmFmMDk3YTYwNTlkMWNjMjA1ZGY2YmFhZTg2YmYyYTkwYTEwZTYxMDY1YjRjYzdhYjhjNjg0ZA
27216787 AC Motor 

LEESON LEESON

193373.60

Description

193373.60 MOTOR, 15HP 11KW 3550RPM DF160MC TEFC (SMARTCATALOG)

AC Motor; 15HP; 160M Frame Size; 3545/2960 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-5/8" Shaft Diameter; 91% Efficiency Full Load

Part #

193373.60

BDI #
27216787

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2856.74287287 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,856.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LEESON
Minimum Buy Quantity
1
UNSPSC
26100000
EAN
691720001769
Weight / US pound
260
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
160M
Hertz
60
Sync RPM
3545/2960
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Current Rating 35/17.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
50
Long Description
AC Motor; 15HP; 160M Frame Size; 3545/2960 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-5/8" Shaft Diameter; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh