SIEMENS
SIEMENS
1LA7073-2AA11
SIEMENS SIEMENS
Description
SIEMENS 1LA7073-2AA11
AC Motor; General Purpose; 0.738 | 0.845HP; 71M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 240MM Overall Length; 71% Efficiency Full Load
Part #
1LA7073-2AA11
BDI #
20851143
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/1LA7073-2AA11/p/20851143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6
Product Group - BDI
M04104
Horse Power
0.738 | 0.845HP
Frame Size
71M
Hertz
50/60
Sync RPM
3600/3000
Voltage
230/400/460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B5 Face
Base
No
Efficiency Full Load
71
Inch - Metric
Metric
Other Features
Squirrel Cage | 2 Pole
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LA70732AA11
Weight / LBS
13.228
Long Description
AC Motor; General Purpose; 0.738 | 0.845HP; 71M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 240MM Overall Length; 71% Efficiency Full Load
Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh