Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1LE22213AD113AA3 https://www.bdiexpress.com/medias/INDSMNMOTORX-1LE2-3PH-TEFC-FT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODh8aW1hZ2UvanBlZ3xhREZrTDJoaE1TODVOamMyTVRRek1qazJOVFF5TG1wd1p3fDQyMWIwZmRhZjhjNDAwMDUwNTdlNTYzZjkwNWRiYmM5NWI1NDI2MmE3NGRmNTE0NzJkMWViZTM2ZDkzNGVkNzc
22594038 AC Motor 

ABB NEMA ABB NEMA

1LE22213AD113AA3

Description

1LE22213AD113AA3 AC MOTOR ; 20HP 900RPM GP100 575V 324T NP

AC Motor; General Purpose; 20HP; 324T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 32.07" Overall Length; 91% Efficiency Full Load

Part #

1LE22213AD113AA3

BDI #
22594038

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5479.85807012 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,479.86 / each
$ 7,328.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
645.96
EAN
0781568550458
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
324T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22213AD113AA3
Weight / LBS
616
Long Description
AC Motor; General Purpose; 20HP; 324T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 32.07" Overall Length; 91% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
32.07 Inch | 814.578 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh