Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1LE23214GB212AA3 https://www.bdiexpress.com/medias/INDSMNMOTORX-1LE2-3PH-TEFC-FT-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NzF8aW1hZ2UvanBlZ3xhR1V6TDJoaE1TODVOamMyTVRRME1URTFOelF5TG1wd1p3fDMyNTlhMDA5YTFmNjY4ZWE4ODExYmZhMmVkNDNmZTljYjA5YTRmZDk2OGNmYjBjZDBjMDQzMDIyNjc5MTFjODc
22594684 AC Motor 

ABB NEMA ABB NEMA

1LE23214GB212AA3

Description

1LE23214GB212AA3 AC MOTOR ; NON RETURNABLE 350HP 1800RPM SD100 460V

AC Motor; General Purpose; 350HP; S449SS Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-5/8" Shaft Diameter; 11" Base to Center of Shaft; 59.8" Overall Length; 96.2% Efficiency Full Load

Part #

1LE23214GB212AA3

BDI #
22594684

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

49192.24879396 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 49,192.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
1446.958
EAN
0662643480689
Product Group - BDI
M04104
Horse Power
350HP
Frame Size
S449SS
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE23214GB212AA3
Weight / LBS
3190
Long Description
AC Motor; General Purpose; 350HP; S449SS Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-5/8" Shaft Diameter; 11" Base to Center of Shaft; 59.8" Overall Length; 96.2% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Overall Length
59.8 Inch | 1518.92 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh