Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1MB21211AB214AG3 https://www.bdiexpress.com/medias/INDSMNMOTORX-1MB2-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODR8aW1hZ2UvanBlZ3xhRGt5TDJnNU9TODVOamMyTVRRME5qQTNNall5TG1wd1p3fDM2MTQ4YTE4YWRlMmQ5MDgxMjI2NTU0ZGUwMGIwNzMwYTBjNWE2ZjdkMmYxOTBiY2NiYmU5NWVjMzQ1N2NkNzg
22384542 AC Motor 

ABB NEMA ABB NEMA

1MB21211AB214AG3

Description

1MB21211AB214AG3 3PH AC MOTOR ; 1HP 1800RPM 143T FRAME TEFC

AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.27" Overall Length; 85.5% Efficiency Full Load

Part #

1MB21211AB214AG3

BDI #
22384542

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1230.9229890000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,230.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
34.95
EAN
0662643161427
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Explosion Proof | Cast Iron Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1MB21211AB214AG3
Weight / LBS
77
Long Description
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.27" Overall Length; 85.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
15.27 Inch | 387.858 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh