Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1MB21212BA216LG3 https://www.bdiexpress.com/medias/INDSMNMOTORX-1MB2-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDR8aW1hZ2UvanBlZ3xhRFUwTDJnMU5pODVOamMyTVRRME9EQXpPRGN3TG1wd1p3fDY3NDgwZjM1OGUwMjViYmFjNDE1Yzc2ZjhiZjljMTdkNzRjY2ZlZjk1NWM4NDMyZTk1MWVlMjM5MmVjYmZlOWI
22595289 AC Motor 

ABB NEMA ABB NEMA

1MB21212BA216LG3

Description

1MB21212BA216LG3 AC MOTOR ; 20HP 3600RPM XP100 230/460V 256TCV

AC Motor; General Purpose; 20HP; 256TCV Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 25.77" Overall Length; 91% Efficiency Full Load

Part #

1MB21212BA216LG3

BDI #
22595289

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5160.77655445 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,160.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
139.82
EAN
0662643163445
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256TCV
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1MB21212BA216LG3
Weight / LBS
306
Long Description
AC Motor; General Purpose; 20HP; 256TCV Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 25.77" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
25.77 Inch | 654.558 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh